Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Self Retracting Lifeline, 30 ft., Blue (Discontinued)
Mfr # 3503801
Zoro # G1623445
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Connection Stainless Steel Snap Hook
- Cable Dia. 3/16"
- SRL Weight 11.82 lb.
- SRL Housing Material Nylon
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3503801
- Zoro # G1623445
- UPC # 00840779162642
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 3/16" |
SRL Length | 30 ft. |
Strap Width | 3/16" |
Length | 30 ft. |
Lifeline Diameter | 3/16" |
Lifeline Length | 30 ft. |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Smart Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.