Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 30 ft, 310 lb
Mfr # 3503881
Zoro # G709228085
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Anchoring Location Overhead or Foot Level
- Length 30 ft.
- Number of Legs 1
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3503881
- Zoro # G709228085
- UPC # 00648250239483
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Lifeline Length | 30 ft |
Lifeline Diameter | 1/4 in |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, ANSI Standards Met ANSI/ASSP Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drain Debris Filter, Sediment/Debris (FLT700)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size XL (8376K)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP BLACK (UC18-00162)
- MSA SAFETY Visor, Green, Polycarbonate (10115850)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100523)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603080)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1299998)
- 3M DBI-SALA Lifeline, 9 ft., 420 lb. Weight Capacity (3101373)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV02)
- 3M Dbi-Sala Lanyards and Lifelines