Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Self Retracting Lifeline, 2.4 ft., Blue (Discontinued)
Mfr # 3101001
Zoro # G7563001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fall Braking System Inertia
- Harness Hook Gate Opening 3/4"
- SRL Length 8 ft.
- Strap Width 3/4"
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3101001
- Zoro # G7563001
- UPC # 00648250160282
- Country of Origin Unknown
- Category Lanyards and Lifelines
Dimensions
SRL Length | 8 ft. |
Strap Width | 3/4" |
Cable Dia. | 1" |
Length | 2.4 ft. |
Description
Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.