Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 20 ft L, 1Leg
Mfr # 3100263
Zoro # G509228063
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Number of Legs 1
- Anchoring Location Overhead Only
- Length 20 ft.
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100263
- Zoro # G509228063
- UPC # 00648250243893
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Width | 3/4 in |
Lifeline Length | 20 ft |
Details
SRL Housing Material | Nylon |
Number of Legs | 1 |
Item | Self Retracting Lifeline |
Anchoring Location | Overhead Only |
Weight Capacity | 420 lb |
Series | NANO-LOK(R) |
Rescue Method | Assisted |
RFID Equipped | Yes |
ANSI SRL Type | SRL |
Rescue Mode | Lower, Raise |
Harness End Connection | Swivel Snap Hook |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Harness End Connection Material | Stainless Steel |
Anchorage End Connection Type | Carabiner |
Minimum Weight Capacity | 130 lb |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
Lifeline Material | Polyester |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 20 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series NANO-LOK(R), ANSI Standards Met ANSI/ASSP Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overshoes, Mens, XL, Pull On, Blk, PVC, PR (8601000)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-1014-L-2394)
- PHYSICIANSCARE Personal Eye Wash Bottle, 4 oz. (7-006)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- 3M DBI-SALA 3M™ Protecta® Rebel™ Twin-Leg Self Retracting Lifeline, Steel Rebar Hook, 6' (3100414)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100544)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403200)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3400167)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1299998)
- WERNER R530007 7ft Baseline Web Self-Retracting (R530007)
- 3M Dbi-Sala Lanyards and Lifelines