Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 20 ft L, 1Leg
Mfr # 3100262
Zoro # G209228073
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- Length 20 ft.
- Number of Legs 1
- SRL Housing Material Nylon
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100262
- Zoro # G209228073
- UPC # 00648250243886
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Width | 3/4 in |
Lifeline Length | 20 ft |
Details
Anchoring Location | Overhead Only |
Number of Legs | 1 |
Item | Self Retracting Lifeline |
SRL Housing Material | Nylon |
Weight Capacity | 420 lb |
Series | NANO-LOK(R) |
Harness End Connection Material | Aluminum |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Material | Aluminum |
Lifeline Material | Polyester |
RFID Equipped | Yes |
Minimum Weight Capacity | 130 lb |
Anchorage End Connection Type | Carabiner |
ANSI SRL Type | SRL |
Rescue Mode | Lower, Raise |
Rescue Method | Assisted |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Harness End Connection | Carabiner |
Minimum User Weight | 130 lb |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 20 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series NANO-LOK(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28033)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH2X001200)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN66)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- 3M Dbi-Sala Lanyards and Lifelines