Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 20 ft L, 1Leg
Mfr # 3100261
Zoro # G209228080
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Anchoring Location Overhead Only
- Number of Legs 1
- Series NANO-LOK(R)
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100261
- Zoro # G209228080
- UPC # 00648250243879
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Width | 3/4 in |
Lifeline Length | 20 ft |
Details
Weight Capacity | 420 lb |
Item | Self Retracting Lifeline |
Anchoring Location | Overhead Only |
Number of Legs | 1 |
Series | NANO-LOK(R) |
SRL Housing Material | Nylon |
ANSI SRL Type | SRL |
Minimum User Weight | 130 lb |
Harness End Connection | Snap Hook |
Anchorage End Connection Type | Carabiner |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Rescue Method | Assisted |
Minimum Weight Capacity | 130 lb |
Lifeline Material | Polyester |
Anchorage End Connection Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
RFID Equipped | Yes |
Rescue Mode | Lower, Raise |
Harness End Connection Material | Steel |
ANSI SRL Class (2021) | Class 1 |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series NANO-LOK(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Emergency Escape Breathing Device, Al (8007213-D)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- NMC Poison Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL132R)
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- 3M DBI-SALA Web Lanyard, 3 ft., Yellow (1231135)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400047)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- 3M Dbi-Sala Lanyards and Lifelines