Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Self Retracting Lifeline, 20 ft., Blue (Discontinued)
Mfr # 3503804
Zoro # G1623533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Connection Stainless Steel Snap Hook
- Series Smart Lock
- Anchorage Hook Gate Opening 3/4"
- Harness Hook Gate Opening 3/4"
- Standards ANSI Z359.14, ANSI Z359.7, OSHA, CSA Z259.2.2, ISO170025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3503804
- Zoro # G1623533
- UPC # 00840779162734
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 3/16" |
SRL Length | 20 ft. |
Cable Dia. | 3/16" |
Length | 20 ft. |
Lifeline Length | 20 ft |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 20 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Smart Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.