Shop All Lanyards and Lifelines
3M Dbi-Sala
Self-Retracting Lifeline, 11 ft L, 1Leg
Mfr # 3100273
Zoro # G802017012
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Connected Carabiner
- Anchoring Location Overhead Only
- SRL Housing Material Nylon
- Anchorage End Connection Carabiner
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100273
- Zoro # G802017012
- UPC # 648250179369
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 11 ft |
Lifeline Length | 11 ft |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Cab Mount Bracket, Harness End Connection Carabiner, Harness End Connection Material Not Applicable, Lifeline Length 11 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Nano-Lok, ANSI Standards Met ANSI Z359.14, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100549)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- FALLTECH SRL-R, 3-Way, Galv Cab, Storage Bag, 60 ft (7281)
- 3M Dbi-Sala Lanyards and Lifelines