Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Self Retracting Lifeline, 11 ft., Blue (Discontinued)
Mfr # 3101586
Zoro # G6596733
Free Shipping & Returns
This Product is Discontinued
Key Features
- SRL Length 11 ft.
- Line Material Dynema Polyester Web
- Length 11 ft.
- Weight Capacity 420 lb.
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3101586
- Zoro # G6596733
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
SRL Length | 11 ft. |
Length | 11 ft. |
Lifeline Length | 11 ft |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI Z359.14, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.