Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 11 ft, 420 lb
Mfr # 3100598
Zoro # G209228059
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- SRL Housing Material Nylon
- Number of Legs 1
- Visual Load Indicator Yes
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100598
- Zoro # G209228059
- UPC # 00648250242995
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 11 ft |
Lifeline Width | 3/4 in |
Details
Weight Capacity | 310 lb |
SRL Housing Material | Nylon |
Number of Legs | 1 |
Visual Load Indicator | Yes |
Anchoring Location | Overhead Only |
Item | Self Retracting Lifeline |
Series | DBI SALA |
Anchorage End Connection Material | Steel |
Anchorage End Connection Type | Cab Mount Bracket |
ANSI SRL Type | SRL-P |
Minimum User Weight | 130 lb |
Sealed | Yes |
Harness End Connection | Snap Hook |
Other Standards | ISO 9001 |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Rescue Method | Self |
Harness End Connection Material | Steel |
Lifeline Material | Polyester |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Cab Mount Bracket, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (S2540S)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (GU-2500/M)
- PIP Hi-Viz Rain Coat, Lime Yllw, 5XL (353-1048-LY/5X)
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- 3M DBI-SALA 100% Tie-off Shock-absorbing Lanyard, 6 ft, Red (1340141)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603080)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- GEMTOR 6 ft.L Web Lanyard (266L6)
- 3M Dbi-Sala Fall Protection