Shop All Rescue & Descent Equipment
3M Dbi-Sala
Self-Rescue Backpack, 50 ft L, 1Leg
Mfr # 3320053
Zoro # G309017065
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Includes Rope, 50 ft
- Standards ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502
- Line Material Technora
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3320053
- Zoro # G309017065
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Overall Length | 50 ft |
Maximum Working Length | 50 ft |
Cable Diameter | 5.5 mm |
Details
Item | Self-Rescue Backpack |
Weight Capacity | 310 lb |
Includes | Rope, 50 ft |
Standards | ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502 |
Line Material | Technora |
Color | Blue |
Series | DBI-SALA |
Harness End Connection Material | Aluminum |
Anchoring Location | Overhead or Foot Level |
Harness End Connection | D-Ring |
Number of Legs | 1 |
Minimum Weight Capacity | 130 lb |
Workers per System | 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Self |
ANSI Standards Met | ANSI/ASSP Z359.9-2021 |
Anchorage End Connection | D-Ring |
Rescue Mode | Lower |
Descent Type | Lower |
Rescue System Component | Descent Training Device |
Kit Features | Up to 20 Uses |
Description
Self-Rescue Backpack, Color Blue, Weight Capacity 310 lb, Standards ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502, Workers per System 1, Maximum Working Length 50 ft, Rescue System Component Descent Training Device, Rescue Mode Lower, Line Material Technora, Rescue Equipment Type Descender, Includes Rope, 50 ft, Harness End Connection D-Ring, Anchorage End Connection D-Ring, Cable Diameter 5.5 mm, Descent Type Lower, Kit Features Up to 20 Uses, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Toe Cap, Toe Guard, Unisex, Steel, Strap On, Silver, Universal Size, 1 Pair (5T455)
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-3X)
- PETZL Petzl JAG RESCUE KIT 30m (K090AA00)
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black Surehold Anchors (121BF-BLA3)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio (3602050)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- TRACTEL Rescue System, 200 ft., 310 lb., Kernmantle (KT7200/TK)
- 3M Dbi-Sala Rescue & Descent Equipment