Shop All Rescue & Descent Equipment
3M Dbi-Sala
Self-Rescue Backpack, 100 ft L, 1Leg
Mfr # 3320052
Zoro # G209017066
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Includes Rope, 100 ft
- Standards ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502
- Line Material Technora
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3320052
- Zoro # G209017066
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Overall Length | 100 ft |
Cable Diameter | 5.5 mm |
Maximum Working Length | 100 ft |
Details
Item | Self-Rescue Backpack |
Weight Capacity | 310 lb |
Includes | Rope, 100 ft |
Standards | ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502 |
Line Material | Technora |
Color | Blue |
Series | DBI-SALA |
Number of Legs | 1 |
Harness End Connection | D-Ring |
Anchoring Location | Overhead or Foot Level |
Workers per System | 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Self |
ANSI Standards Met | ANSI/ASSP Z359.9-2021 |
Rescue System Component | Descent Device |
Anchorage End Connection | D-Ring |
Rescue Mode | Lower |
Descent Type | Lower |
Description
Self-Rescue Backpack, Color Blue, Weight Capacity 310 lb, Standards ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502, Workers per System 1, Maximum Working Length 100 ft, Rescue System Component Descent Device, Rescue Mode Lower, Line Material Technora, Rescue Equipment Type Descender, Includes Rope, 100 ft, Harness End Connection D-Ring, Anchorage End Connection D-Ring, Cable Diameter 5.5 mm, Descent Type Lower, Overall Length 100 ft, Pole Hook Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486Y03 (486Y03)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH3X002500)
- 3M DBI-SALA Rescue Pole, Black (8900299)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio (3602050)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- 3M DBI-SALA Rescue Wristlets, Nylon Webbing, 5750 lb. (1001220)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- HONEYWELL MILLER Descent Device Unit (8113/)
- 3M Dbi-Sala Fall Protection