Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Securaspan Zorbit Carabiners
Mfr # 7403070
Zoro # G0620518
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SecuraSpan
- Weight Capacity 310 lb
- Includes Metal Energy Absorber, Tensioner, Termination
- Standards OSHA 1910.140, OSHA 1926.502
- Attaches To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7403070
- Zoro # G0620518
- UPC # 840779005062
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | Securaspan Zorbit Carabiners |
Lifeline Diameter | 0.38 in |
Details
Item | Securaspan Zorbit Carabiners |
Series | SecuraSpan |
Weight Capacity | 310 lb |
Includes | Metal Energy Absorber, Tensioner, Termination |
Standards | OSHA 1910.140, OSHA 1926.502 |
Attaches To | Concrete |
Hardware Material | Steel |
For Use With | SecuraSpan Stanchion |
Lifeline Attachment Points | Dual Snap Hook |
Lifeline Material | Steel |
Includes Mounting Hardware | Yes |
Add-On Style | Multi Span, Single Span |
Required Accessories | Anchor Points |
Workers per System | 2 |
Maximum Add-On Units | 3 |
Retractable | No |
Includes Tie-Off Adapters | No |
Lifeline Installation | Reusable |
Compatible Attachment Points | Anchor Lifeline |
Description
Securaspan Zorbit Carabiners, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 70 ft, Lifeline Material Steel, Hardware Material Steel, For Use With SecuraSpan Stanchion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-L)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- SUPERIOR GLOVE Blended 13Ga Hp Fibers XXL (S13SXB/XXL)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold (3100089)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion Intermediate Bracket (7400008)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Trolley, Stainless Steel (2103147)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- KONG USA X-Large Alu, Body Orange, Gate Polish, Twist Lock (911OPN7PNKK)
- 3M Dbi-Sala Lanyard & Lifeline Accessories