Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Securaspan Zorbit Carabiners
Mfr # 7403030
Zoro # G1229107
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SecuraSpan
- Weight Capacity 310 lb
- Includes Tensioner, Termination, Zorbit Energy Absorber
- Standards OSHA 1910.140, OSHA 1926.502
- Length Securaspan Zorbit Carabiners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7403030
- Zoro # G1229107
- UPC # 840779005031
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | Securaspan Zorbit Carabiners |
Lifeline Diameter | 0.38 in |
Details
Item | Lifeline,Single/Multi Span |
Series | SecuraSpan |
Weight Capacity | 310 lb |
Includes | Tensioner, Termination, Zorbit Energy Absorber |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Use With | SecuraSpan Stanchion |
Hardware Material | Steel |
Add-On Style | Multi Span, Single Span |
Includes Mounting Hardware | Yes |
Lifeline Material | Steel |
Workers per System | 2 |
Lifeline Attachment Points | Dual Snap Hook |
Required Accessories | Anchor Points |
Retractable | No |
Maximum Add-On Units | 3 |
Includes Tie-Off Adapters | No |
Compatible Attachment Points | Anchorage Connectors |
Lifeline Installation | Reusable |
Description
Lifeline,Single/Multi Span, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 30 ft, Lifeline Material Steel, Hardware Material Steel, For Use With SecuraSpan Stanchion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XH610-TT)
- MARKAL Quik Stik Plus Oily Surface Yellow (28881G)
- 3M DBI-SALA DBI-Sala‚Ñ¢ Lad-Saf‚Ñ¢ X2 Detachable Cable Sleeve, Fits 3/8" & 5/16" Dia. Core Cable (6160030)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- 3M Dbi-Sala Lanyard & Lifeline Accessories