Shop All Lanyards and Lifelines
3M Dbi-Sala
Securaspan System 40 Loop Rebar
Mfr # 7400340
Zoro # G0080121
Free Shipping & Returns
$2,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Length 40 ft
- Includes (2) Stanchions, Cable Assembly with Tensioner, Zorbit Energy Absorber
- Standards OSHA 1910.140, OSHA 1926.502
- For Use With HLL, Stanchion Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 7400340
- Zoro # G0080121
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 40 ft |
For Loop Inside Width Range | 1/2 in to 4 1/2 in |
Lifeline Diameter | 0.38 in |
Lifeline Length | 40 ft |
For Min. Inside Loop Width | 1/2 in |
For Max. Inside Loop Width | 4 1/2 in |
For Minimum Inside Loop Width | 4 5/8 in |
For Minimum Flange Width | 6 1/2 in |
For Maximum Inside Loop Width | 4 1/2 in |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Loop Rebar HLL System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 6 1/2 in, For Maximum Inside Loop Width 4 1/2 in, Weight Capacity 310 lb, For Minimum Inside Loop Width 4 5/8 in, Workers per System 2, Compatible Attachment Points Concrete, Lifeline Length 40 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Rebar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- CAT FOOTWEAR Size 11W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- SAFEWAZE Carabiner, Std Steel, 11/16" (FS1015)
- 3M DBI-SALA Adjustable Web Lanyard, 4 ft., 310 lb. Weight Capacity (1231012)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101366)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Dbi-Sala Lanyards and Lifelines