Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
SecuraSpan Pour-in-Place/Fasten-in-Place HLL Intermediate Bracket
Mfr # 7400200
Zoro # G3300221
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SecuraSpan
- Weight Capacity 310 lb
- Includes PIP Post
- Standards OSHA 1910.140, OSHA 1926.502
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7400200
- Zoro # G3300221
- UPC # 840779004768
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Details
Item | Brkt,Int,Weldment,Pour In Place Stanch |
Series | SecuraSpan |
Weight Capacity | 310 lb |
Includes | PIP Post |
Standards | OSHA 1910.140, OSHA 1926.502 |
Hardware Material | Steel |
Installation | Permanent |
For Use With | PIP Post |
Attaches To | Concrete |
Number of Rescue Rings | 0 |
Includes Tie-Off Adapters | No |
Add-On Style | Multi Span, Single Span |
Required Accessories | HLL, PIP Post |
Retractable | No |
Compatible Attachment Points | Concrete |
Includes Mounting Hardware | No |
Description
Brkt,Int,Weldment,Pour In Place Stanch, Lifeline Installation Permanent, Horizontal Lifeline Component Intermediate Bracket, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points Concrete, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Pour-in-Place, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 7" Height, 10" Width, Rigid Plastic, High Voltage Keep Out, Landscape, L-1345 (OS-DS-P-710-L-1345)
- BRADLEY Std. Eyewash ASM, SS Bowl (S90-285)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-710-L-11669)
- PETZL ZigZag v2019 Mechanical Prusik For Tree Care Professionals (41248)
- 3M DBI-SALA Winch Crank Handle (8100062)
- 3M DBI-SALA Stanchion (7400001)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401033)
- 3M DBI-SALA Cable Vertical Safety System, 40 ft, 620 lb Weight Capacity, Silver (6118040)
- SAFEWAZE Positioning Belt (L) (FSBELT-2D-RINGS-L)
- 3M Dbi-Sala Fall Protection