Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
SecuraSpan Pour-in-Place HLL Concrete Sleeve
Mfr # 7400201
Zoro # G1276847
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SecuraSpan
- Weight Capacity 310 lb
- Includes PIP Post
- Standards OSHA 1910.140, OSHA 1926.502
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7400201
- Zoro # G1276847
- UPC # 840779004775
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Details
Item | Concrete Sleeve For Pour In Place |
Series | SecuraSpan |
Weight Capacity | 310 lb |
Includes | PIP Post |
Standards | OSHA 1910.140, OSHA 1926.502 |
Hardware Material | Steel |
For Use With | SecuraSpan System |
Add-On Style | Multi Span, Single Span |
Attaches To | Concrete |
Required Accessories | HLL, PIP Post |
Compatible Attachment Points | Concrete |
Includes Tie-Off Adapters | No |
Includes Mounting Hardware | Yes |
Lifeline Installation | Permanent |
Retractable | No |
Description
Concrete Sleeve For Pour In Place, Lifeline Installation Permanent, Horizontal Lifeline Component Base, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points Concrete, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Pour-in-Place, Hardware Material Steel, Mounting Location Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (C217092)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W (AB-JACKET-AC85-DBL)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- NMC Danger Sign, 10" W, 7" H, English, Vinyl, White, Legend Style: Blank (D1P)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401033)
- 3M DBI-SALA Cable Vertical Safety System, 40 ft, 620 lb Weight Capacity, Silver (6118040)
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- KONG USA Snap Hook, Stainless Steel, 6" (555N00PP0K)
- 3M Dbi-Sala Lanyard & Lifeline Accessories