Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
SecuraSpan Loop Rebar Horizontal Lifeline System
Mfr # 7400360
Zoro # G3306716
product price: $3,033.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,033.99
Free 30-Day Returns
Key Features
- Series SecuraSpan
- Weight Capacity 310 lb
- Includes (2) Stanchions, Cable Assembly with Tensioner, Zorbit Energy Absorber
- Standards OSHA 1910.140, OSHA 1926.502
- For Use With HLL, Stanchion Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7400360
- Zoro # G3306716
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 60 ft |
Lifeline Diameter | 0.38 in |
For Max. Inside Loop Width | 4 1/2 in |
For Loop Inside Width Range | 1/2 in to 4 1/2 in |
For Min. Inside Loop Width | 1/2 in |
For Maximum Inside Loop Width | 4 1/2 in |
For Minimum Inside Loop Width | 4 5/8 in |
For Minimum Flange Width | 6 1/2 in |
Details
Item | Horizontal Lifeline System |
Series | SecuraSpan |
Weight Capacity | 310 lb |
Includes | (2) Stanchions, Cable Assembly with Tensioner, Zorbit Energy Absorber |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Use With | HLL, Stanchion Kit |
Installation | Reusable |
Attaches To | Concrete |
Hardware Material | Steel |
Includes Tie-Off Adapters | No |
Workers per System | 2 |
Add-On Style | Multi Span, Single Span |
Includes Mounting Hardware | Yes |
Lifeline Material | Steel |
Retractable | No |
Compatible Attachment Points | Concrete |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Loop Rebar HLL System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 6 1/2 in, For Maximum Inside Loop Width 4 1/2 in, Weight Capacity 310 lb, For Minimum Inside Loop Width 4 5/8 in, Workers per System 2, Compatible Attachment Points Concrete, Lifeline Length 60 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Rebar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Rearm Kit for MRD100 Throw Stick (MA7206-0-0-102)
- SIMPLE SPACES Mat Door Flock Die Cut 18X30 (06ABSHE-15-3L)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 10,000 (THT-39-430-10)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Stanchion (7400001)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA DBI-Sala‚Ñ¢ Lad-Saf‚Ñ¢ X2 Detachable Cable Sleeve, Fits 3/8" & 5/16" Dia. Core Cable (6160030)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold (3100087)
- KONG USA Harness Alu Kl Eyemm 120 Kn 22 (707120100KK)
- 3M Dbi-Sala Lanyard & Lifeline Accessories