Shop All Lanyards and Lifelines
3M Dbi-Sala
SecuraSpan I-Beam HLL Stanchion with Base
Mfr # 7400056
Zoro # G1276795
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Material Order separately
- Includes (2) Zorbit Energy Absorbers
- Standards OSHA 1910.140, OSHA 1926.502
- Installation Temporary/Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7400056
- Zoro # G1276795
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
For Min. Flange Width | 18 in |
For Max. Flange Width | 24 in |
For Flange Width Range | 18 in to 24 in |
For Maximum Flange Width | 24 in |
For Minimum Flange Width | 18 in |
Description
Securaspan Horizontal System Stanchion, Lifeline Installation Reusable, Horizontal Lifeline Component Stanchion, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 18 in, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points I-Beam, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location I-Beam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in, Black, 2XL (11-251)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- BRADLEY Faucet and Eyewash (S19-500W)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- 3M DBI-SALA Lanyard, 2 ft., Blue (1231470)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA Self Retracting Lifeline (3503850)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- SAFEWAZE 3 FT WEB POSITIONING LANYARD w DBL LOCKING SNP HKS (FS88860-3)
- 3M Dbi-Sala Lanyards and Lifelines