Shop All Lanyards and Lifelines
3M Dbi-Sala
SecuraSpan I-Beam HLL Stanchion with Base
Mfr # 7400055
Zoro # G0635610
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Includes (2) Zorbit Energy Absorbers
- Standards OSHA 1910.140, OSHA 1926.502
- For Use With SecuraSpan System
- Attaches To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7400055
- Zoro # G0635610
- UPC # 840779008643
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
For Min. Flange Width | 12 in |
For Max. Flange Width | 18 in |
For Flange Width Range | 12 in to 18 in |
For Minimum Flange Width | 12 in |
For Maximum Flange Width | 18 in |
Details
Item | Securaspan Horizontal System Stanchion |
Weight Capacity | 310 lb |
Includes | (2) Zorbit Energy Absorbers |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Use With | SecuraSpan System |
Attaches To | Concrete |
Brand and Series | 3M DBI-SALA SecuraSpan |
Required Accessories | HLL |
Horizontal Lifeline Component | Stanchion |
Series | SecuraSpan |
Add-On Style | Multi Span, Single Span |
Includes Mounting Hardware | Yes |
For Max. Flange Thickness | 2 1/4 in |
Includes Tie-Off Adapters | No |
Hardware Material | Steel |
Retractable | No |
Compatible Attachment Points | I-Beam |
Lifeline Installation | Reusable |
For Maximum Flange Thickness | 2 1/4 in |
Description
Securaspan Horizontal System Stanchion, Lifeline Installation Reusable, Horizontal Lifeline Component Stanchion, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 12 in, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points I-Beam, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location I-Beam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove High Temp (Pair) (181510)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- NMC Individual Character Stencil 8" Number Set, PMC8-3 (PMC8-3)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403300)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246418)
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- 3M Dbi-Sala Lanyards and Lifelines