Shop All Lanyards and Lifelines
3M Dbi-Sala
SecuraSpan HLL Lifeline Assembly
Mfr # 7403120
Zoro # G1228669
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 ft.
- For Use With SecuraSpan Stanchion
- Series SecuraSpan
- Standards OSHA 1910.140, OSHA 1926.502
- Installation Temporary/Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7403120
- Zoro # G1228669
- UPC # 840779005116
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 120 ft. |
Lifeline Length | 120 ft |
Lifeline Diameter | 0.38 in |
Description
Lifeline,Single/Multi Span, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 120 ft, Lifeline Material Steel, Hardware Material Steel, For Use With SecuraSpan Stanchion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- 3M DBI-SALA 100% Tie-off Shock-absorbing Lanyard, 6 ft, Red (1340141)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA Lifeline Assembly, 75 ft., White (1202823)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- 3M Dbi-Sala Lanyards and Lifelines