Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
SecuraSpan HLL Lifeline Assembly
Mfr # 7403020
Zoro # G1229098
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SecuraSpan
- Weight Capacity 310 lb
- Includes Metal Energy Absorber, Tensioner, Termination
- Standards OSHA 1910.140, OSHA 1926.502
- For Use With SecuraSpan Stanchion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 7403020
- Zoro # G1229098
- UPC # 840779005024
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 20 ft |
Lifeline Diameter | 0.38 in |
Details
Item | Lifeline,Single/Multi Span |
Series | SecuraSpan |
Weight Capacity | 310 lb |
Includes | Metal Energy Absorber, Tensioner, Termination |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Use With | SecuraSpan Stanchion |
Attaches To | Concrete |
Hardware Material | Steel |
Add-On Style | Multi Span, Single Span |
Required Accessories | Anchor Points |
Includes Mounting Hardware | Yes |
Lifeline Attachment Points | Dual Snap Hook |
Lifeline Material | Steel |
Workers per System | 2 |
Retractable | No |
Lifeline Installation | Reusable |
Maximum Add-On Units | 3 |
Compatible Attachment Points | Anchor Lifeline |
Includes Tie-Off Adapters | No |
Description
Lifeline,Single/Multi Span, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 20 ft, Lifeline Material Steel, Hardware Material Steel, For Use With SecuraSpan Stanchion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314DCFW)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 2XL (1030MB-2X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- 3M DBI-SALA Safety Cable Guide, 6 9/10 in, 310 lb Weight Capacity (6100400)
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan (1204057)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401033)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- 3M Dbi-Sala Fall Protection