Shop All Lanyards and Lifelines
3M Dbi-Sala
SecuraSpan Fasten-in-Place HLL Bolt-on Vertical Base
Mfr # 7400218
Zoro # G3306278
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Material Order separately
- Includes Fasteners
- Standards OSHA 1910.140, OSHA 1926.502
- For Use With PIP Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7400218
- Zoro # G3306278
- UPC # 840779013128
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Item | Vertical Base,Single/Multi Span |
Weight Capacity | 310 lb |
Material | Order separately |
Includes | Fasteners |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Use With | PIP Post |
Attaches To | Concrete |
Installation | Temporary/Portable |
Brand and Series | 3M DBI-SALA SecuraSpan |
Horizontal Lifeline Component | Base |
Add-On Style | Multi Span, Single Span |
Series | SecuraSpan |
Features | Single or Multi-Span |
Hardware Material | Steel |
Includes Tie-Off Adapters | No |
Lifeline Installation | Reusable |
Compatible Attachment Points | Concrete |
Includes Mounting Hardware | No |
Retractable | No |
Required Accessories | HLL, PIP Post |
Description
Vertical Base,Single/Multi Span, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points Concrete, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Bolt-On, Hardware Material Steel, Mounting Location Wall, For Use With PIP Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Conference Room Engraved Sign, EN10BK (EN10BK)
- SALISBURY Rubber Insulating Glove Class 00 Epdm, PR (E0014BL/10)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft, Red (1341050)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3500091)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100263)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1241482)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- 3M Dbi-Sala Fall Protection