3M

DBI-SALA Sealed-Blok 50' Stainless Steel Self-Retracting Lifeline 3400902


product price: $4,576.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prevent dangerous falls with this 3M DBI-SALA Sealed-Blok 50' galvanized steel 3-way retrieval self-retracting lifeline with bracket 3400923. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. With a built-in 3-way retrieval system and a built-in mounting bracket it is ideal for rescue and retrieval in confined spaces. This lifeline has a durable 50' galvanized steel cable with a 420 lb. capacity to support a variety of users. It is reversible to easily lift or lower personnel or materials.For ultimate durability this lifeline has a corrosion-resistant aluminum housing with a stainless steel end plate. It is IP86 rated to protect against particles and water keeping out elements such as dirt moisture and grease. This helps protect critical components from environment exposure to keep them working properly. This unit has a swiveling steel snap hook to attach to anchorages without twisting. To attach to a harness it uses a steel carabiner on the lifeline. This lifelines also has a carry handle for easy transport.This unit includes an anti-ratcheting brake system that remains locked. For additional protection this lifeline has a reliable fall arrest dissipation system to limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service. This unit has been tested to meet ANSI A10.32 ANSI Z359.1 ANSI Z359.14 ANSI Z359.4 OSHA 1910.66 and OSHA 1926.502 requirements.This lifeline is complete with 3M connected safety ID technology. This safety system allows you to track your lifeline and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once.Overall Dimensions:Length: 50'Capacity: 420 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.