Shop All Lanyards and Lifelines
3M
DBI-SALA Sealed-Blok 130' Galvanized Steel Self-Retracting Lifeline 3400965
Mfr # 487S3400965
Zoro # G410779241
Free Shipping & Returns
$7,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 487S3400965
- Zoro # G410779241
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Prevent dangerous falls with this 3M DBI-SALA Nano-Lok 8' galvanized steel leading edge twin-leg self-retracting lifeline 3500225. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. It is designed to allow users to tie-off at the foot level for use where an overhead anchor point is not available. It is rated to protect against sharp abrasive and other leading edges. It has a durable 8' galvanized steel cable with a 310 lb. capacity to support a variety of users.For ultimate durability this lifeline has an impact-resistant thermoplastic housing. The compact housing is designed to stay out of the way and it is lightweight for superior comfort. This unit has a swiveling steel carabiner that rotates 360 degrees to attach to anchorages without twisting. To attach to a harness it uses 2 steel snap hooks on the lifeline for twin-leg applications. This unit is designed to always keep tension on the cable helping to prevent dragging snagging trips and falls.This unit includes a brake that quickly senses speed helping to abruptly stop a fall within inches. For additional protection this lifeline has a backpack-style energy absorber to help limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service. This unit has been tested to meet ANSI A10.32 ANSI Z359.14 OSHA 1910.66 and OSHA 1926.502 requirements.This lifeline is complete with 3M connected safety ID technology. This safety system allows you to track your lifeline and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once.Overall Dimensions:Length: 8'Capacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (MGA515M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-D622/XS)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- 3M Rope Lifeline, with Snap Hook (1299992)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 20 ft., Black (63406-00A)
- 3M Fall Protection