Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Sayfline Permanent Multi-Span Horizontal Lifeline System
Mfr # 7603120
Zoro # G1276530
product price: $2,266.99
/ea
Free Shipping & Returns
$2,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sayfline
- Weight Capacity 310 lb
- Includes Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner
- Standards OSHA 1910.140, OSHA 1926.502
- Length 120 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7603120
- Zoro # G1276530
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 120 ft. |
Lifeline Diameter | 0.38 in |
Details
Item | Horizontal Lifeline |
Series | Sayfline |
Weight Capacity | 310 lb |
Includes | Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Use With | Anchorage Device |
Installation | Reusable |
Hardware Material | Steel |
Lifeline Material | Steel |
Workers per System | 2 |
Add-On Style | Multi Span |
Required Accessories | Anchor Points |
Includes Mounting Hardware | Yes |
Includes Tie-Off Adapters | No |
Cable Sleeve Type | Trailing |
Retractable | No |
Compatible Attachment Points | Anchorage Connectors |
Maximum Add-On Units | 3 |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 2"H Two-Sided Nameplate, PK10 (192801)
- SEE ALL Half Dome Mirror, High Viz, 36", Acrylic (PV36-180RT)
- BRADY Marking Flag, Black/Red, Electric, Plastic (98168)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- 3M DBI-SALA Trolley, Stainless Steel (2103147)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6119050)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- GUARDIAN PURE SAFETY GROUP LADDER ASSIST. NOT USED FOR (15104)
- 3M Dbi-Sala Lanyard & Lifeline Accessories