Shop All Lanyards and Lifelines
3M Dbi-Sala
Sayfline Permanent Multi-Span Horizontal Lifeline System
Mfr # 7603100
Zoro # G1229341
product price: $2,241.99
/ea
Free Shipping & Returns
$2,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.140, OSHA 1926.502
- For Use With Anchorage Device
- Includes Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner
- Hardware Material Steel
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7603100
- Zoro # G1229341
- UPC # 840779005468
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Lifeline Diameter | 0.38 in |
Lifeline Length | 100 ft |
Details
Item | Horizontal Lifeline System |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Use With | Anchorage Device |
Includes | Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner |
Hardware Material | Steel |
Weight Capacity | 310 lb |
Series | Sayfline |
Lifeline Installation | Permanent |
Includes Mounting Hardware | Yes |
Includes Tie-Off Adapters | No |
Lifeline Material | Steel |
Horizontal Lifeline Component | Horizontal Lifeline System |
Workers per System | 2 |
Required Accessories | Anchor Points |
Brand and Series | 3M DBI-SALA Sayfline |
Add-On Style | Multi Span |
Cable Sleeve Type | Trailing |
Compatible Attachment Points | Anchorage Connectors |
Retractable | No |
Maximum Add-On Units | 3 |
Description
Horizontal Lifeline System, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 100 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, 2XL, PR (ARCMIG-00-012)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 11, PR (51530 11)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401032)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- ROPE LOGIC Grizzly Spliced 2 in 1 Lanyard Lightning Green 1/2 in. x 10 ft. (33301)
- 3M Dbi-Sala Lanyards and Lifelines