Shop All Lanyards and Lifelines
3M Dbi-Sala
Sayfline Permanent Multi-Span Horizontal Lifeline System
Mfr # 7603080
Zoro # G1229335
product price: $2,114.99
/ea
Free Shipping & Returns
$2,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner
- Hardware Material Steel
- For Use With Anchorage Device
- Weight Capacity 310 lb
- Series Sayfline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7603080
- Zoro # G1229335
- UPC # 840779005451
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 80 ft |
Lifeline Diameter | 0.38 in |
Lifeline Length | 80 ft |
Details
Item | Horizontal Lifeline System |
Includes | Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner |
Hardware Material | Steel |
For Use With | Anchorage Device |
Weight Capacity | 310 lb |
Series | Sayfline |
Standards | OSHA 1910.140, OSHA 1926.502 |
Includes Tie-Off Adapters | No |
Lifeline Material | Steel |
Workers per System | 2 |
Required Accessories | Anchor Points |
Includes Mounting Hardware | Yes |
Lifeline Installation | Permanent |
Add-On Style | Multi Span |
Brand and Series | 3M DBI-SALA Sayfline |
Cable Sleeve Type | Trailing |
Horizontal Lifeline Component | Horizontal Lifeline System |
Retractable | No |
Compatible Attachment Points | Anchorage Connectors |
Maximum Add-On Units | 3 |
Description
Horizontal Lifeline System, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 80 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 3PK (840556)
- TILLMAN Glove Saver-Cd (555)
- GLOWEAR BY ERGODYNE S Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- DISASTER MANAGEMENT SYSTEMS Patient Victim Cards, PK32 (DMS 05843)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244409)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100262)
- 3M DBI-SALA Lifeline Assembly, 75 ft., White (1202823)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1241482)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192051)
- 3M Dbi-Sala Lanyards and Lifelines