Shop All Lanyards and Lifelines
3M Dbi-Sala
Sayfline Cable Horizontal Lifeline System
Mfr # 7602080
Zoro # G1229317
product price: $1,714.99
/ea
Free Shipping & Returns
$1,714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards OSHA 1910.140, OSHA 1926.502
- Series Sayfline
- Weight Capacity 310 lb
- Length 80 ft
- Includes Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7602080
- Zoro # G1229317
- UPC # 840779005406
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 80 ft |
Lifeline Length | 80 ft |
Lifeline Diameter | 0.38 in |
Details
Item | Horizontal Lifeline System |
Standards | OSHA 1910.140, OSHA 1926.502 |
Series | Sayfline |
Weight Capacity | 310 lb |
Includes | Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner |
Installation | Temporary/Portable |
Hardware Material | Steel |
For Use With | Anchorage Device |
Horizontal Lifeline Component | Horizontal Lifeline System |
Lifeline Installation | Reusable |
Lifeline Material | Steel |
Brand and Series | 3M DBI-SALA Sayfline |
Add-On Style | Single Span |
Workers per System | 2 |
Required Accessories | Anchor Points |
Lifeline Attachment Points | Dual Snap Hook |
Includes Mounting Hardware | No |
Compatible Attachment Points | Anchorage Connectors |
Retractable | No |
Includes Tie-Off Adapters | No |
Maximum Add-On Units | 3 |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 80 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® Tze Labeling Tape, 1/2'"W, Black on White, 2/Pack (TZE2312PK)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400056)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA Lifeline, 9 ft., 420 lb. Weight Capacity (3101373)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- 3M Dbi-Sala Fall Protection