Shop All Confined Space Entry Equipment
3M Dbi-Sala
SalaliftII Winch
Mfr # 8102011
Zoro # G8000176
product price: $3,188.99
/ea
Free Shipping & Returns
$3,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Personnel 2 Way
- Color Black, Yellow
- Winch Cable Length 90 ft
- Winch Cable Dia. 3/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8102011
- Zoro # G8000176
- UPC # 00840779112661
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 90 ft |
Winch Cable Dia. | 3/16 in |
Height | 12 in |
Length | 15 in |
Width | 13 in |
Winch Cable Diameter | 0.188 in |
Description
Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Carrying Bag, Mounting Bracket, Operation Mode Manual, Winch Cable Length 90 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Personnel, Color Black, Yellow, Includes Cycle Counter No, Height 12 in, Length 15 in, Width 13 in, Raising/Lowering Speed 12 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8925)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG2MCR-120277V (OL2HTLG2MCR-120277V)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- 3M DBI-SALA Pin Safety Detent (9503317)
- 3M DBI-SALA Equipment Carrying and Storage Bag, M (9503806)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- 3M DBI-SALA Carrying Bag (9503094)
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- 3M Dbi-Sala Confined Space Entry Equipment