Shop All Confined Space Entry Equipment
3M Dbi-Sala
SalaliftII Winch
Mfr # 8102007
Zoro # G8018875
product price: $3,002.99
/ea
Free Shipping & Returns
$3,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Personnel 2 Way
- Winch Cable Length 120 ft
- Winch Cable Dia. 3/16 in
- Winch Cable Material Stainless Steel
- Max. Working Load 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8102007
- Zoro # G8018875
- UPC # 840779112661
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 120 ft |
Winch Cable Dia. | 3/16 in |
Width | 13 in |
Length | 15 in |
Height | 12 in |
Winch Cable Diameter | 0.188 in |
Description
Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Carrying Bag, Mounting Bracket, Operation Mode Manual, Winch Cable Length 120 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Personnel, Color Black, Yellow, Includes Cycle Counter No, Height 12 in, Length 15 in, Width 13 in, Raising/Lowering Speed 12 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- EARTH EDGE Super Cushy Kneeling Pad (EE000926-05)
- EISCO SCIENTIFIC UV Goggle Sanitizing Cabinet: 36 Goggle Capacity, Wall-Mountable (GGSN10)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- 3M DBI-SALA PRO Aluminum Tripod (AK105A)
- 3M DBI-SALA Advanced Confined Space Tripod Pulley (8003238)
- 3M DBI-SALA Advanced Carrying Bag (9503095)
- 3M DBI-SALA SalaliftII Winch (8102005)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- 3M DBI-SALA Pin Safety Detent (9503317)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- 3M Dbi-Sala Fall Protection