3M

DBI-SALA Salalift II Confined Space Winch with 60' Galvanized Cable 8102001


product price: $4,226.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perform rescues with the help of this 3M DBI-SALA confined space aluminum tripod with winch 8300030. This unit is designed for confined space entry and retrieval allowing for the rescue of an incapacitated worker. It works with a variety of winches and fall arrest systems for versatile use. The 60' long steel cable includes a swiveling snap hook making it easy to attach to a harness for rescue. For secure use this unit boasts a 350 lb. capacity.This unit is easy to assemble by only one worker and it is lightweight for easy transport between locations. It operates using the included manual winch and built-in pulley system. The adjustable telescoping legs fit the needs of the task at hand and they are lockable to secure in place. The legs also have support chains for additional stability and they feature rubber feet with spiked edges for a secure hold.This tripod is complete with 3M connected safety ID technology. This safety system allows you to track your tripod and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once. This unit is tested to meet ANSI Z117.1 ANSI Z117.1-1995 and OSHA 1910.146 requirements and it is UL Classified 41Y7.Overall Dimensions:Length: 6'Capacity: 350 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.