Shop All Anchorage Connectors
3M Dbi-Sala
Saflok Steel Structure Remote Anchoring System
Mfr # 2104810
Zoro # G1272251
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg)
- Standards OSHA 1910.140, OSHA 1926.502
- Installation Reusable
- Material Polyolefin Rope
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2104810
- Zoro # G1272251
- Country of Origin China
- Category Anchorage Connectors
Details
Item | Kit,Anchor,Steelbeam System |
Weight Capacity | 310 lbs. (141 kg) |
Standards | OSHA 1910.140, OSHA 1926.502 |
Installation | Reusable |
Material | Polyolefin Rope |
Webbing Material | Polyester |
Description
Kit,Anchor,Steelbeam System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XL, Polyester (1102928)
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- 3M DBI-SALA Window and Door Jamb Anchor (2100080)
- 3M DBI-SALA Steel Plate Anchor (2104550)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- 3M DBI-SALA Concrete D-ring Anchor (2104560)
- 3M DBI-SALA Concrete D-ring Anchor, 11 Extra Bolts (2104562)
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- 3M Dbi-Sala Anchorage Connectors