Shop All Anchorage Connectors
This Product is Discontinued
3M Dbi-Sala
Saflok Concrete Wedge Anchor (Discontinued)
Mfr # 2100085
Zoro # G1365971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 12 1/2 in
- Attachment Point Swivel D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2100085
- Zoro # G1365971
- UPC # 00648250163047
- Country of Origin Unknown
- Category Anchorage Connectors
Dimensions
Length | 12 1/2 in |
Hole Dia. | 3/4 in |
Hole Depth | 3 in |
Width | 2 3/8 in |
Overall Length | 12 1/2 in |
For Hole Dia. | 3/4 in |
Ring Inside Dia. | 3 in |
For Hole Diameter | 3/4 in |
Mounting Hole Diameter | 3/4 in |
Ring Inside Diameter | 3 in |
Maximum Hole Depth | 3 in |
Description
Concrete Anchor, Maximum Hole Depth 3 in, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 12 1/2 in, Width 2 3/8 in, Concrete Strength 3,000 psi, For Hole Diameter 3/4 in, Includes Mounting Hardware Yes, Mounting Hole Diameter 3/4 in, Mounting Type Wedge, Number of Mounting Holes 1, Ring Inside Diameter 3 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.