Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
S/A F2 Web 5 Choker, 2000023 Ends
Mfr # 1245017
Zoro # G1270565
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1245017
- Zoro # G1270565
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | S/A F2 Web 5 Choker, 2000023 Ends |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
S/A F2 Web 5 Choker,2000023 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (SGBK-200)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SBB5020DT)
- SHOWA 2005PF, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L (8), 100 PK, White (2005PFL-08)
- HY-KO 48In Red Fiberglass Driveway Marker, 24PK (A10240)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar (1231462)
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold (3100087)
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold (3100089)
- WERNER R430011-R 11ft Max Patrol Self-Retractin (R430011-R)
- 3M Dbi-Sala Fall Protection