Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity
Mfr # 1202794
Zoro # G2476919
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Polypropylene Blend
- Length 50 ft
- Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
- Installation Temporary
- Cable Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202794
- Zoro # G2476919
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft |
Cable Dia. | 16 mm |
Details
Material | Polyester/Polypropylene Blend |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Installation | Temporary |
Item | Rope Lifeline with Snap Hook |
Weight Capacity | 310 lbs. (141 kg) |
Anchorage End Connection | Snap Hook |
Description
Dbi-Sala By Capital Safety 1202794 50' Lifeline,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSRL)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 13 (D95328)
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Restricted Access Sign, Landscape (OS-NS-A-710-L-18071)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231016)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403300)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100542)
- 3M Dbi-Sala Fall Protection