Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lifeline with Snap Hook, 30 ft, 310 lbs. (141 kg) Weight Capacity
Mfr # 1202754
Zoro # G404874358
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
- Cable Dia. 16 mm
- Installation Temporary
- Length 30 ft
- Weight Capacity 310 lbs. (141 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202754
- Zoro # G404874358
- UPC # 840779075256
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 16 mm |
Length | 30 ft |
Details
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Installation | Temporary |
Item | Rope Lifeline with Snap Hook |
Weight Capacity | 310 lbs. (141 kg) |
Description
3m dbi-sala 1202754 rope lifeline, 30'l, 310 cap lbs1202754 we offer an exhaustive line of twisted 3-strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including (12.7 mm), 5/8" (16 mm) and 3/4" (19 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are extremely durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems. 30 ft. (9 m) rope lifeline 5/8" (16 mm) diameter polyester/polypropylene blend built-in self locking snap hook at one end durable, high strength 5-tuck splice equipped with 3m connected safety id (csid)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, MD (61548)
- MILWAUKEE TOOL Hard Hat (48-73-1115)
- NMC Caution Stand Clear Of Door Sign, C399PB (C399PB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100531)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- 3M Dbi-Sala Lanyards and Lifelines