Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Rope Lifeline with Snap Hook
Mfr # 1202892
Zoro # G1265750
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202892
- Zoro # G1265750
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Rope Lifeline |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
Dpln Rope 175 5/8 B 9502116,Taped Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- 3M Chemical Sorbent Spill Response Pack SRP-CHEM, 3 Pack/Case (SRP-CHEM)
- HEADLINE SIGN Century Series Office Sign, Men; Women, 6 x 9, Black/Silver (4248)
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- SAFEWAZE 65' SafeLink: Turnbuckle (FS-EX10500)
- 3M Dbi-Sala Fall Protection