Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Rope Lifeline with 2 Snap Hooks
Mfr # 1202878
Zoro # G1267476
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 150 ft
- Weight Capacity 310 lb
- Color White
- Standards ANSI A10.32, Z359.1, OSHA 1910.66, 1926.502
- Anchorage End Connection Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202878
- Zoro # G1267476
- UPC # 840779076086
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 150 ft |
Rope Diameter | 5/8 in |
Details
Item | Dpln Rope 150 5/8 B 9502116 Ends |
Weight Capacity | 310 lb |
Color | White |
Standards | ANSI A10.32, Z359.1, OSHA 1910.66, 1926.502 |
Anchorage End Connection | Snap Hook |
For Use With | Rope Lifelines |
Number of Rescue Rings | 0 |
Rope End Style | Snap Hook |
Lifeline Material | Polyester, Polypropylene |
Lifeline Attachment Points | Dual Snap Hook |
Description
Dpln Rope 150 5/8 B 9502116 Ends, Color White, Weight Capacity 310 lb, Standards ANSI A10.32, Z359.1, OSHA 1910.66, 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Rope Lifelines, Lifeline Length 150 ft, Lifeline Material Polyester, Polypropylene, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Remote Capacity & Self-Diagnostics, White/Red, 120/277V (CCRRCSD)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469L69 (469L69)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401033)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- 3M DBI-SALA DBI-Sala‚Ñ¢ Lad-Saf‚Ñ¢ X2 Detachable Cable Sleeve, Fits 3/8" & 5/16" Dia. Core Cable (6160030)
- 3M DBI-SALA Winch Crank Handle (8100062)
- 3M DBI-SALA O Ring Slide (9503880)
- KONG USA Lys Crampon Steel, Semi-Automatic (8A312S000KK)
- 3M Dbi-Sala Fall Protection