Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lifeline, 50 ft., 310 lb. Weight Capacity
Mfr # AC27352
Zoro # G1277459
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Length 50 ft.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AC27352
- Zoro # G1277459
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Details
Max. Working Load | 310 lb. |
Item | Rope Lifeline |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
50Ft Rope Lifeline With Attached Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- SCRUSHER Heavy-Duty Shoe & Boot Cleaner 9.75" L x 9.5" W x 7.75" H (TLS623)
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100596)
- 3M Dbi-Sala Fall Protection