Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lifeline, 125 ft., 310 lb. Weight Capacity
Mfr # 1202864
Zoro # G1267379
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
- Cable Dia. 16 mm
- Length 125 ft.
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202864
- Zoro # G1267379
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 16 mm |
Length | 125 ft. |
Details
Max. Working Load | 310 lb. |
Item | Rope Lifeline |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Weight Capacity | 310 lb. |
Installation | Temporary |
Number of Rescue Rings | 0 |
Anchorage End Connection | Snap Hook |
Description
Rope Lifeline w/Snap Hook, Taped End, 125ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue (NTG8-03-008)
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-XL)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100533)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA Web Lanyard, 1.4 ft., Yellow (1231277)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01122)
- 3M Dbi-Sala Lanyards and Lifelines