Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lifeline, 100 ft., White
Mfr # 1202842
Zoro # G0620000
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Tensile Strength 5,000 lb
- Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
- For Use With Rope Grabs
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202842
- Zoro # G0620000
- UPC # 840779075836
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Lifeline Length | 100 ft |
Rope Diameter | 5/8 in |
Details
Item | Rope Lifeline |
Tensile Strength | 5,000 lb |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
For Use With | Rope Grabs |
Weight Capacity | 310 lb. |
Color | White |
Workers per System | 1 |
Includes | Rope Lifeline: 2 Snap Hooks |
Hardware Material | Steel |
Lifeline Attachment Points | Dual Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Lifeline Material | Polyester, Polypropylene |
Anchorage End Connection | Snap Hook |
Rope End Style | Snap Hook |
Brand and Series | 3M DBI-SALA |
Description
Vertical Rope Lifeline,Dual Snap Hook, Color White, Weight Capacity 310 lb, Standards 1926.502, ANSI A10.32, OSHA 1910.66, Z359.1, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 100 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline: 2 Snap Hooks, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT CLC Heavy-Duty Knee Pad, Top Grain Leather Cap, Foam Pad, Buckle Closure (313)
- COMPASS Ext Sgn, Alum, Wht, 13in, 3.7W (CELS2RNE)
- BULLARD Fire and Rescue Helmet, Blue, Modern (URXBL)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1244310)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100541)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU97)
- 3M Dbi-Sala Lanyards and Lifelines