Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lanyard, 6 ft., White
Mfr # 1232306
Zoro # G1269628
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- Color White
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232306
- Zoro # G1269628
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Material | Polyester |
Harness Connection | Snap Hook |
Item | Rope Lanyard |
Max. Working Load | 310 lb. |
Color | White |
Weight Capacity | 310 lb. |
Hardware Material | Hook: Zinc Plated Steel |
Number of Legs | 1 |
For Use With | Connected Safety ID Equipped |
Type | Fixed |
Number of Rescue Rings | 0 |
Anchorage End Connection | Snap Hook |
Harness End Connection | Snap Hook |
Description
Rope Lanyard,1/2In Polyester,Self Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100529)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100540)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340187)
- 3M Dbi-Sala Lanyards and Lifelines