Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lanyard, 6 ft., White
Mfr # 1232209
Zoro # G1228781
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Number of Legs 1
- For Use With Work Positioning and Restraint Only
- Locking Anchorage Connection Hook Type Snap Hook
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232209
- Zoro # G1228781
- UPC # 00648250160909
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Cable Dia. | 1/2" |
Lanyard Cable Diameter | 0.5 in |
Adjustable Length | No |
Length Range | 6 ft |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.5 in, Lanyard Material Nylon, Minimum Length Not Applicable, Weight Capacity 310 lb, Color White, Length 6 ft, Features Exclusive Five-Tuck Splice and Seizing Method, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546XL-09-V)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100526)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244409)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1241462)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- 3M Dbi-Sala Lanyards and Lifelines