Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lanyard, 4 ft., White
Mfr # 1232328
Zoro # G1269759
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Rope
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- For Use With Connected Safety ID Equipped
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232328
- Zoro # G1269759
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Material | Nylon Rope |
Harness Connection | Snap Hook |
Max. Working Load | 310 lb. |
Item | Rope Lanyard |
For Use With | Connected Safety ID Equipped |
Number of Legs | 1 |
Color | White |
Standards | ANSI A10.32, ANSI Z359.3, OSHA 1926.502 |
Weight Capacity | 310 lb. |
Hardware Material | Hook: Zinc Plated Steel |
Type | Fixed |
Anchorage End Connection | Snap Hook |
Harness End Connection | Snap Hook |
Description
Lnyd Rope 4 1/2 N 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- LYLE No Parking Sign, 18" x 12, T1-2886-EG_12x18 (T1-2886-EG_12x18)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401032)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-58/6FT)
- 3M Dbi-Sala Fall Protection