Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Lanyard, 3 ft., 310 lb. Weight Capacity
Mfr # 1232314
Zoro # G0620098
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Length 3 ft.
- Weight Capacity 310 lb.
- Anchorage End Connection Snap Hook
- Harness End Connection Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232314
- Zoro # G0620098
- UPC # 840779010820
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Harness Connection | Snap Hook |
Item | Rope Lanyard |
Weight Capacity | 310 lb. |
Anchorage End Connection | Snap Hook |
Harness End Connection | Snap Hook |
Description
X 3Ft Nylon Rope Lanyard W/Snaplock Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, 2XL, PR (11-3245-60-XXL)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO7065-01)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100592)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- 3M Dbi-Sala Fall Protection