Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Horizontal Lifeline System, 90 ft., 310 lb Weight Capacity
Mfr # 7600509
Zoro # G1276497
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90 ft.
- Max. Working Load 310 lb.
- For Use With Connected Safety ID Equipped
- Weight Capacity 310 lb
- Attaches To Anchor Lifeline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7600509
- Zoro # G1276497
- UPC # 648250165324
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 90 ft. |
Lifeline Length | 90 ft |
Lifeline Diameter | 0.69 in |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1926.502, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 90 ft, Lifeline Material Polyamide, Mounting Type Tie-Off, Includes Anchors, Shock Absorber, Tensioner, Add-On Style Single Span, Includes Tie-Off Adapters Yes, Lifeline Diameter 0.69 in, Required Accessories Energy Absorber, Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Rainsuit Pvc 2Pc Yellow Xlarge (8127XL)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 12W, Brown, PR (85590)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- 3M DBI-SALA Lifeline Assembly, 75 ft., White (1202823)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- 3M Dbi-Sala Lanyards and Lifelines