Shop All Lanyards and Lifelines
3M Dbi-Sala
Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity
Mfr # 7600505
Zoro # G1229271
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaches To Anchor Lifeline
- Hardware Material Nylon, Polyester
- Includes Anchors, Shock Absorber, Tensioner
- Installation Temporary/Portable
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7600505
- Zoro # G1229271
- UPC # 840779001743
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Diameter | 0.69 in |
Lifeline Length | 50 ft |
Details
Item | Rope Horizontal Lifeline System |
Attaches To | Anchor Lifeline |
Hardware Material | Nylon, Polyester |
Includes | Anchors, Shock Absorber, Tensioner |
Installation | Temporary/Portable |
Weight Capacity | 310 lb. |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Use With | Anchorage Device |
Series | Sayfline(TM) |
Features | Single-Span |
Lifeline Material | Kernmantle Rope |
Lifeline Attachment Points | Dual Snap Hook |
Horizontal Lifeline Component | Horizontal Lifeline System |
Includes Tie-Off Adapters | Yes |
Workers per System | 2 |
Brand and Series | 3M DBI-SALA Sayfline |
Add-On Style | Single Span |
Lifeline Installation | Reusable |
Retractable | No |
Includes Mounting Hardware | Yes |
Compatible Attachment Points | Anchor Lifeline |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 50 ft, Lifeline Material Polyamide, Mounting Type Tie-Off, Hardware Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (131S0035CH)
- ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Orange (3400)
- BRADY Hard Case (BMP41-HC)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (477484)
- 3M DBI-SALA Horizontal Lifeline, 40 ft., Black (2200400)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100528)
- 3M DBI-SALA Self Retracting Lifeline (3503850)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100543)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101366)
- JACKSON SAFETY Shock Absorbing Lanyards - Tear Pack 1 Webbing - Double Leg - Weight Capacity 130 to 310 Lbs - 6' (V8104406)
- 3M Dbi-Sala Lanyards and Lifelines