Shop All Rope Grabs
3M Dbi-Sala
Rope Grab with Lanyard, For Rope Size 5/8"
Mfr # AC202A10
Zoro # G3300160
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg)
- Length 2 ft
- Standards ANSI A10.32, OSHA 1926.502
- For Rope Size 5/8"
- Application Construction, General Industrial, Mining, Oil & Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AC202A10
- Zoro # G3300160
- UPC # 064825003050
- Country of Origin Mexico
- Category Rope Grabs
Dimensions
Length | 2 ft |
For Rope Size | 5/8" |
Details
Item | Rope Grab with Lanyard |
Weight Capacity | 310 lbs. (141 kg) |
Standards | ANSI A10.32, OSHA 1926.502 |
Application | Construction, General Industrial, Mining, Oil & Gas |
Rope Grab Type | Mobile and Manual |
Description
S/A Web 2 Rope Grab,Cobra,Aj520A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_14X10 (U1-1014-RD_14X10)
- GUARDIAN EQUIPMENT Premium X-Arm (10787)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- WERNER L250001 Steel Trailing Rope Grab with 3f (L250001)
- CONDOR Rope Grab with Lanyard, For Rope Size 5/8", Steel (G8353LT)
- 3M Dbi-Sala Fall Protection