Shop All Rope Grabs
3M Dbi-Sala
Rope Grab, For Rope Size 5/8", Stainless Steel
Mfr # 5000335
Zoro # G3149964
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lad-Saf
- Weight Capacity 310 lb.
- Material Stainless Steel
- Tensile Strength 5,000 lb.
- For Use With 3 ft. Shock Absorbing Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 5000335
- Zoro # G3149964
- UPC # 00840779001255
- Country of Origin United States
- Category Rope Grabs
Dimensions
For Rope Size | 5/8 in |
Lanyard Length | 3 ft |
Details
Item | Rope Grab |
Series | Lad-Saf |
Weight Capacity | 310 lb. |
Material | Stainless Steel |
Tensile Strength | 5,000 lb. |
For Use With | 3 ft. Shock Absorbing Lanyard |
Standards | OSHA, ANSI |
Color | Blue |
For Rope Material | Polyester, Polypropylene |
Visual Load Indicator | No |
Hardware Material | Aluminum, Nylon, Stainless Steel |
Rope Grab Type | Trailing |
Garment Style | Yes |
Attachment Point | Lanyard Connection Handle |
Detaches from Lifeline | Anywhere |
Shock-Absorbing Lanyard | No |
Brand and Series | 3M DBI-SALA Lad-Saf |
Rope Lifeline Component | Rope Grab |
Rope Grab Material | Aluminum, Nylon, Stainless Steel |
ANSI Standards Met | ANSI Z359.15 |
Includes Lanyard | Yes |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Rope Grab, Tensile Strength 5,000 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, For Use With Rope Lifeline, Shock-Absorbing Lanyard, Rope Grab Type Trailing, Color Blue, Includes Lanyard Yes, Rope Grab Material Aluminum, Nylon, Stainless Steel, Shock-Absorbing Lanyard No, Lanyard Length 3 ft, For Rope Material Polyester, Polypropylene, For Rope Size 5/8 in, Attachment Point Lanyard Connection Handle, ANSI Standards Met ANSI Z359.15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Green U-Channel Sign Posts (054-00001)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, 12PK (34-824/XL)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-L (SV6GLOL)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK (7227-4-PK)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- 3M Rope Grab System, Trailing, 50ft, 310lb (5009082)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- PETZL Micrograb (30211)
- 3M Dbi-Sala Fall Protection